Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1010M
Zoro # G5284441
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 30mm
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 1010M
- Zoro # G5284441
- UPC # 729440460273
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 30mm |
Size | 10mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Tether Ready | No |
Description
Socket,10mm,3/8 In.D,Impact,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 16mm Metric Flex Head Ratcheting Combination Wrench (45-96-9616)
- PROTO WR COMB 1-3/8 12PT (PO1244)
- WESTWARD 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YT81)
- LINK #5 HSS Rh 100 Deg Centerdrill (10-100-006)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1116UM)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1007MD)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4055M)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 5/8 in Size, Standard Socket, black oxide (6852)
- Grey Pneumatic Impact Sockets