Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1010FP
Zoro # G5271729
product price: $8.95
/ea
Sold in multiples of 2 for $17.90
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Pipe Plug Impact
- SAE or Metric SAE
- Number of Points 4
- Overall Length 0.98"
Product Information
- Brand Grey Pneumatic
- MFR # 1010FP
- Zoro # G5271729
- UPC # 729440460266
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 0.98" |
Size | 5/16 |
Details
Socket Type | Pipe Plug Impact |
SAE or Metric | SAE |
Number of Points | 4 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Tether Ready | No |
Description
Impact Socket,5/16,3/8 In.D,PipePlug,Sq,4pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Reversible Air Drill, 3/8 in, Geared Chuck (SX223)
- KRAFT TOOL Stainless Steel Narrow Ed, 6" x 1" 1/4" R (CF111PF)
- REGAL CUTTING TOOLS #8-36 H2 4 Flt. Hand Tap Set (008916AS)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3058R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1009FP)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008FP)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012FP)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (906UMS)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016R)
- PROTO 1 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (J10012)
- Grey Pneumatic Sockets & Ratchets