Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Hex Driver 6
Mfr # 1907F
Zoro # G5270940
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.97"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 1907F
- Zoro # G5270940
- UPC # 729440463649
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.97" |
Size | 7/32" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Hex Driver |
Socket Type | Impact Hex |
Drive Type | Hex |
Tether Capable | Not Tether Capable |
Category Type | Hex Socket |
Tether Ready | No |
Description
Impact Socket,7/32 In.,3/8 In.D,Hex M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Blade Clamp (42-68-0073)
- INSIZE Insize Magnifier w/ Illumination & 4X Magnification (7513-4)
- SIMONDS Flat File, American, Smooth, 12 In. L (78237100)
- SUNEX WRENCH SET 9 PC FLARE NUT (SU9809A)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3076R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2118R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2130MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3044D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4034D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2914F)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 2-1/16" Standard Length, Impact Socket (D020366)
- Grey Pneumatic Impact Sockets