Shop All Sockets
Grey Pneumatic
3/8" Drive, 9/16" SAE Socket, 6 Points
Mfr # 1018SD
Zoro # G6997818
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Semi-Deep Length Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.63"
Product Information
- Brand Grey Pneumatic
- MFR # 1018SD
- Zoro # G6997818
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.63" |
Size | 9/16" |
Details
Socket Type | Semi-Deep Length Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Deep Socket |
Description
Socket,Semi Deep,3/8 In. Drive,6 pt.,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 4" Drill Press Vise, 1-5/16 D, 4-11/16" Open (13401)
- CENTURY DRILL & TOOL Slotted Screwdriver, 1/4 x 1-1/2 in. Slotted 1/4" (72111)
- JIANGSU SAINTY SUMEX TOOLRP, LTD TVX4LB Dead Blow Hammer (18-6556)
- DIABLO Revolutionary, Complete Range Of SDS-Max (DMAMX1130)
- GREY PNEUMATIC 3/8" Drive, 1/2" SAE Socket, 6 Points (1016SD)
- GREY PNEUMATIC SKT 1/2" DR 1/2" F X 3/4" M ADATER IM (GP2238RA)
- GREY PNEUMATIC SKT 3/8" DR. 9/16 DEEP UNIVERSAL IM (GP1018UD)
- GREY PNEUMATIC Grey Pneumatic GY9026M 1 In. Drive 26 Piece Metric Set (GY9026M)
- GREY PNEUMATIC 3/8" Drive, 13mm Metric Socket, 6 Points (81013M)
- GREY PNEUMATIC 1/2 Drive X 13Mm Deep Duo-Socket - 6 Point (82013MD)
- WESTWARD 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YU53)
- Grey Pneumatic Sockets