Shop All Sockets
Grey Pneumatic
3/8" Drive, 18mm Metric Socket, 6 Points
Mfr # 1018MSD
Zoro # G6998140
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Semi-Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 41mm
Product Information
- Brand Grey Pneumatic
- MFR # 1018MSD
- Zoro # G6998140
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 41mm |
Size | 18mm |
Details
Socket Type | Semi-Deep Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Deep Socket |
Description
Impct Sckt,Semi Deep,6 pt.,3/8 In.Dr,18mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap , 3/4"-10 , Plug , 4 Flutes, UNC (11653)
- HHIP .200" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0766)
- MILWAUKEE TOOL Titanium Shockwave Red Helix Bit 5mm (48-89-4812)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50806)
- GREY PNEUMATIC 3/8" Drive, 12mm Metric Socket, 6 Points (1012MSD)
- GREY PNEUMATIC 3/8" Drive, 10mm Metric Socket, 6 Points (1010MSD)
- GREY PNEUMATIC 3/8" Drive, 14mm Metric Socket, 6 Points (1014MSD)
- GREY PNEUMATIC 1/2 Drive X 1-1/2 Deep Duo-Socket - 6 Point (82048D)
- GREY PNEUMATIC SKT 3/8" DR X T30 TAMPER PROOF TORX DRIV (GP1130TT)
- GREY PNEUMATIC SKT SET 1/2" DR 4 PC FLIP SKT IM (GP1504FW)
- CAPRI TOOLS 3/8 in Drive 7/16 in 6-Point SAE Deep Socket (1-2382)
- Grey Pneumatic Sockets & Ratchets