Shop All Sockets
Grey Pneumatic
3/8" Drive, 15mm Metric Socket, 6 Points
Mfr # 1015UMSD
Zoro # G6998210
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Universal Semi-Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 66mm
Product Information
- Brand Grey Pneumatic
- MFR # 1015UMSD
- Zoro # G6998210
- UPC # 00729440494865
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 66mm |
Size | 15mm |
Details
Socket Type | Universal Semi-Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Deep Socket |
Description
Socket,Semi Deep,Univ,3/8 In.Drive,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/8in Size (88228)
- KERSHAW Knife Camp 10 Tan 10 In Blade (KER1077TAN)
- LINK HANDLES 36Pro Rail Pick Handle (63025)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13397)
- GREY PNEUMATIC 3/8" Drive, 19mm Metric Socket, 6 Points (1019UMSD)
- GREY PNEUMATIC 3/8" Drive, 13mm Metric Socket, 6 Points (1013UMSD)
- GREY PNEUMATIC SKT 1" DRIVE X 19MM HEX DRIVER IM (GP4919M)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/2" STANDARD IM (GP3048R)
- GREY PNEUMATIC 3/4" Drive, 29mm Metric Socket, 6 Points (3029MD)
- GREY PNEUMATIC SKT 3/4"DRX35MM STND IM (GP3035M)
- LISLE 3/8" Drive, #6 SAE Socket (70620)
- Grey Pneumatic Sockets