Shop All Sockets
Grey Pneumatic
3/8" Drive, 14mm Metric Socket, 6 Points
Mfr # 1014MSD
Zoro # G6997781
original price:
$6.60
12% off
new price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Semi-Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 41mm
Product Information
- Brand Grey Pneumatic
- MFR # 1014MSD
- Zoro # G6997781
- UPC # 00871214661734
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 41mm |
Size | 14mm |
Details
Socket Type | Semi-Deep Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Deep Socket |
Description
Socket,Semi Deep,3/8 In. Drive,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Offset Double Box Reversible Ratcheting Wrench 7 x 8 mm-6 Point (J1181M-A)
- KRAFT TOOL Mini Orbiter Bracket, 1-3/4" dia. (CC683)
- FASTCAP Glu-Bot Lid And Retaining Ring (GB.LIDRING)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 7/8 in Size, Deep Socket, black oxide (6960)
- GREY PNEUMATIC 3/8" Drive, 8mm Metric Socket, 6 Points (1008MSD)
- GREY PNEUMATIC 3/8" Drive, 18mm Metric Socket, 6 Points (1018MSD)
- GREY PNEUMATIC 3/8" Drive, 13mm Metric Socket, 6 Points (1013MSD)
- GREY PNEUMATIC 3/4" Drive, 29mm Metric Socket, 6 Points (3029MD)
- GREY PNEUMATIC SKT 3/8" DR X 13MM MAG STNDRD IM (GP1013MG)
- GREY PNEUMATIC SKT 3/4" DRIVE X 38MM STANDARD - 12PT IM (GP3138M)
- KO-KEN Socket 13mm Nut Grip 26mm 3/8 Sq. Drive (3450M-13)
- Grey Pneumatic Sockets