Shop All Nut Driver Sets
Grey Pneumatic
3/8" DR 7 PC 6" LENGTH METRIC HEX DRIVER SET
Mfr # 1267MH
Zoro # G5288048
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Includes (7) 3/8" Drive, 6" Length Hex Drivers: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm, 12mm
- Number of Pieces 7
- Tip Style Hex
Product Information
- Brand Grey Pneumatic
- MFR # 1267MH
- Zoro # G5288048
- UPC # 838780001418
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Includes | (7) 3/8" Drive, 6" Length Hex Drivers: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm, 12mm |
Number of Pieces | 7 |
Tip Style | Hex |
Item | Metric Hex Driver Set,3/8"D,6,7pcs. |
Description
Metric Hex Driver Set,3/8 In.D,6,7pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND Mini Rebar Bender, Capacity: Up To 5/8” (DBD-16H)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 20 in Throat Depth (CDS24-20WP)
- MITUTOYO Installation Kit, U-Wave-T (02AZE200)
- KRAFT TOOL Fresno Trowel, BS, Swivel Bracket, 30" X 5" (CC630B)
- GREY PNEUMATIC SOC 12MM 3/4D IMP HEX MALE BLK (3912M)
- GREY PNEUMATIC 3/8" Drive 9 Piece Internal Torx Impact Driver Set (1200T)
- GREY PNEUMATIC 3/8" Drive x 4mm Hex Driver 6" Length (19046M)
- GREY PNEUMATIC 10PC 1/2" DR 4" LENGTH FRAC HEX DRIVER SET (1340H)
- GREY PNEUMATIC 3/8" Dr. 7 Pc. 4" Length Metric Hex Driver Set (1247MH)
- GREY PNEUMATIC 10 PC 1/2 DRIVE METRIC HEX DRIVER SET (1498MH)
- K-TOOL INTERNATIONAL Fractional Nut Driver 3/16" x 3" (KTI-14406)
- Grey Pneumatic Nut Driver Sets