Shop All Rotary Hammer Accessories
Grey Pneumatic
3/4" FLAT CHISEL 18" LONG
Mfr # CH105
Zoro # G5289256
product price: $21.94
/ea
$21.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Overall Length 18 in
- Chisel Type Flat Chisel
- Head Width 3/4 in
- Shank Type - Machining Straight
Product Information
- Brand Grey Pneumatic
- MFR # CH105
- Zoro # G5289256
- UPC # 838780007052
- Country of Origin Taiwan, Province of China
- Category Rotary Hammer Accessories
Dimensions
Overall Length | 18 in |
Head Width | 3/4 in |
Details
Item | Flat Chisel,3/4",18"L |
Impact Rated | No |
Chisel Type | Flat Chisel |
Shank Type - Machining | Straight |
Primary Material Application | Concrete, Masonry |
Material - Machining | Steel |
Measurement System | Fractional Inch |
Chisel Collar Shape | Flat |
Cutting Direction | Right Hand |
Finish - Machining | Black Oxide |
Description
Flat Chisel,3/4 In.,18 In.L, Chisel Type Flat Chisel, Shank Type - Machining Straight, Measurement System Fractional Inch, Head Width 3/4 in, Overall Length 18 in, Chisel Collar Shape Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Dhs4000 High Performance Hole Saw (DHS4000)
- KRAFT TOOL Elite Series SE Lam. Canv, 18"x3-1/2 (CFE506K)
- WESTWARD Steering Wheel Puller (1MZR1)
- KEO Drill/Countersink Bit, 60 Deg, #3, Carbide (19305)
- GREY PNEUMATIC QUICK CHANGE CHISEL RETAINER FOR 121 (CH1002)
- GREY PNEUMATIC 3/4 FLAT CHISEL 7" LONG (CH102)
- GREY PNEUMATIC QUICK CHANGE CHISEL RETAINER (CH8001)
- GREY PNEUMATIC 1-1/2" FLAT CHISEL 7" LONG (CH103)
- GREY PNEUMATIC 11" CHISEL (CH104)
- GREY PNEUMATIC 10PC GENERAL SERVICE CHISEL SET .401 SHANK (CS110)
- MILWAUKEE TOOL 3/8 in. SDS-Plus SLEDGE Mortar Knife (48-62-6049)
- Grey Pneumatic Rotary and Demolition Hammers