Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3916F
Zoro # G5284995
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.94"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 3916F
- Zoro # G5284995
- UPC # 729440474485
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.94" |
Size | 1/2 |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Impact Hex |
Category Type | Hex Socket |
Tether Ready | No |
Description
Impact Socket,1/2 In.,3/4 In.D,Hex Male,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT PRO TOOLS 1/4" Drive Metric, 27 pcs (A2503MR01)
- SPECIALTY DIAMOND 120 Grit Hook & Loop Triangular Sand Paper, PK 20 (MB120)
- TIMBER TUFF Curved Draw Shave 8 (TMB-08DC)
- MILWAUKEE TOOL Socket (45-34-1060)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3928F)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3924F)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008RG)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2052R)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 33mm (84991)
- Grey Pneumatic Impact Sockets