Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3776D
Zoro # G5275177
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Deep Length Truck Pinion Locknut Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4.10"
Product Information
- Brand Grey Pneumatic
- MFR # 3776D
- Zoro # G5275177
- UPC # 729440474416
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 4.10" |
Size | 2-3/8 |
Details
Socket Type | Deep Length Truck Pinion Locknut Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket,2-3/8 In.,3/4 In.D,Lcknt 6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Mattocks Pick Head 5 Lb Forged (32932)
- MORSE 50mm Bi-Metal Hole Saw (MHS315)
- CENTURY DRILL & TOOL Ship Auger Extention, 3/8 in. Shank, 12in. (38112)
- LEICA Tripod, Heavy Duty, Flat Head Style (GST101)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3086R)
- GREY PNEUMATIC SOC T40 1/2D IMP INT TRX MALE BLK (2140T)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2148R)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/4" STANDARD - 12 PO (GP2140R)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (914MS)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124R)
- SUNEX 1" Drive Impact Socket 6 (548D)
- Grey Pneumatic Sockets & Ratchets