Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3755M
Zoro # G5271379
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Deep Length Truck Pinion Locknut Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 4.10"
Product Information
- Brand Grey Pneumatic
- MFR # 3755M
- Zoro # G5271379
- UPC # 729440474362
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 4.10" |
Size | 55mm |
Details
Socket Type | Deep Length Truck Pinion Locknut Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Socket,55mm,3/4 In.D,Impact,Locknut,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Double Open Ended Wrench, 30x32mm, Includes: Not Applicable (6 30X32)
- POWERBUILT 1/2" Drive 10" Impact Extension (647140)
- GRAY TOOLS Heavy Duty Tip Kits For Retaining Ring Pliers, .120 & .108 Tips, 15°, 45° & 90° (B118)
- WIHA Micro Bit Replacement Slotted & Phillips Bits, 10 Piece (75987)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2019M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4046R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3034DT)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (19084M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2015XMD)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910UMS)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2072R)
- Grey Pneumatic Impact Sockets