Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3132R
Zoro # G5287217
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Length Impact
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1.97"
Product Information
- Brand Grey Pneumatic
- MFR # 3132R
- Zoro # G5287217
- UPC # 729440473167
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 1.97" |
Size | 1" |
Details
Socket Type | Standard Length Impact |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Impact Socket,1 In.,3/4 In.D,12pt.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 3/4" x 300' Double Braided Composite Cable Pulling Rope (34300PR)
- CASE CUTLERY Knife, Black Synthetic Ridgeback Hunter (00362)
- K-TOOL INTERNATIONAL Metric Socket Holder, Gray, 1/2" Drive (KTI72478)
- KRAFT TOOL Stone Pitching Tool, 3" Bit, 1-1/8" dia. (BL381)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3164R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3134R)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MDS)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2056R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036R)
- WESTWARD 1/2 in Drive Impact Socket 12 mm Size 6 pt Deep Depth, Black Oxide (4LXH8)
- Grey Pneumatic Sockets & Ratchets