Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3124MD
Zoro # G5275000
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Impact Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 95mm
Product Information
- Brand Grey Pneumatic
- MFR # 3124MD
- Zoro # G5275000
- UPC # 729440472917
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 95mm |
Size | 24mm |
Details
Socket Type | Impact Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Socket,24mm,3/4 In.D,Impact,12pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Typhoon Extension 24" Angle Tip (EXT24X45-DPB)
- MAYHEW Pneumatic Hammer 24" (32003)
- INSIZE Electronic Depth Gage, 0-.5"/0-12.7Mm (2142-101)
- KIPP Handwheel, DIN 950, D1= 250 mm, Bore D2= 0.75", Gray Cast Iron, Without Grip (K0671.0250XCR)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3146MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3136MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2012PP)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036UD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022MTP)
- WRIGHT TOOL 1 in Drive Impact Socket 36 mm Size, Standard Socket, black oxide (88-36MM)
- Grey Pneumatic Sockets & Ratchets