Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3124D
Zoro # G5288328
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Impact Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3.74"
Product Information
- Brand Grey Pneumatic
- MFR # 3124D
- Zoro # G5288328
- UPC # 729440472894
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.74" |
Size | 3/4" |
Details
Socket Type | Impact Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Impact Socket |
Category Type | Impact Socket |
Tether Ready | No |
Description
Impact Socket,3/4Dx3/4,12pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 11 mm 6-Point Long Pattern Reversible Ratcheting Combination Wrench (CP15011)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 3/32 (41606)
- K-TOOL INTERNATIONAL 8 Pry Bar (KTIXD19008)
- HUSQVARNA FRAME, COMPLETE S13 (590399201)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3130D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2150T)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2142D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2122D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3048DB)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3006UJ)
- PROTO 3/4 in Drive Impact Socket 1 3/16 in Size 6 pt Deep Depth, Black Oxide (J07519L)
- Grey Pneumatic Impact Sockets