Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3086R
Zoro # G5275770
product price: $76.45
/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Length Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.15"
Product Information
- Brand Grey Pneumatic
- MFR # 3086R
- Zoro # G5275770
- UPC # 729440472627
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.15" |
Size | 2-11/16" |
Details
Socket Type | Standard Length Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Impact Socket,2-11/16 In.,3/4 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS Pulley Tap, M4x0.70, Plug, 4 Flutes (027209AS)
- KO-KEN Bit 5mm Hex 50mm 1/4 Hex Drive (121H.50-5)
- ZEPHYR Torq-Set Power Bit 7/16 H (TS170-5/16)
- WILLIAMS Williams Punch/Chisel Holder (28449)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3042R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3040R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3048R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1015UM)
- URREA 1/2" drive 8-point short impact socket 11/18" (7422S)
- Grey Pneumatic Impact Sockets