Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3076R
Zoro # G5275195
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Length Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.95"
Product Information
- Brand Grey Pneumatic
- MFR # 3076R
- Zoro # G5275195
- UPC # 729440472511
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.95" |
Size | 2-3/8" |
Details
Socket Type | Standard Length Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Impact Socket,2-3/8 In.,3/4 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX ® 30mm Raised Panel Combination Wrench (930A)
- MILWAUKEE TOOL Carbon Brush Assembly (22-18-0710)
- HHIP Indexable Tool Set With 2" Boring Head R8 Shank & 4 Boring Bars (1001-0201)
- DRILL AMERICA 1-1/4"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-82)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3028R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3070R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3058R)
- GREY PNEUMATIC SKT 1/4" DR X T20 INTERNAL TORX IMP DRIV (GP920T)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3755M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1007MD)
- URREA O-Ring for impact socket 1"x2-15/16" (15000R1)
- Grey Pneumatic Sockets & Ratchets