Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3068R
Zoro # G5275840
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Length Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.83"
Product Information
- Brand Grey Pneumatic
- MFR # 3068R
- Zoro # G5275840
- UPC # 729440472436
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.83" |
Size | 2-1/8" |
Details
Socket Type | Standard Length Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket,2-1/8 In.,3/4 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Utility Blade w/Dispenser, 3/4 In. W, PK75 (QBD379)
- CLEVELAND Car Length Reamer w/Straight Shank (C24007)
- MITUTOYO Micrometer, Head (150-191)
- WILLIAMS Crowfoot Wrench Set, 10 Pieces, 10 to 19 mm (WSBCOM-10)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3084R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3028R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3094R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3034DT)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3780D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1112UM)
- Grey Pneumatic Sockets & Ratchets