Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3062D
Zoro # G5280287
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Impact Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.74"
Product Information
- Brand Grey Pneumatic
- MFR # 3062D
- Zoro # G5280287
- UPC # 729440472368
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.74" |
Size | 1-15/16" |
Details
Socket Type | Impact Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Impact Socket,1-15/16 In.,3/4 In.D,6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-3/8x18x23in, 4-Cutter (83719)
- SUPERCUT 57-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (344004)
- KD TOOLS Hex Bit Socket Set, SAE 3/8", 1/2" Drive (80579)
- MITUTOYO Digital Readout Lathe Kit, 110V, 8 x 40In (64PKA039A)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3026D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3042D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3038D)
- GREY PNEUMATIC SKT 1/4" DR X T20 INTERNAL TORX IMP DRIV (GP920T)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034XD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2134MD)
- URREA 3/4" Drive 6-Point Short Impact Socket 41MM (7541M)
- Grey Pneumatic Impact Sockets