Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3056R
Zoro # G5279447
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.44"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 3056R
- Zoro # G5279447
- UPC # 729440472283
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.44" |
Size | 1-3/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Standard Length Impact |
Tether Ready | No |
Description
Impact Socket,1-3/4 In.,3/4 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Service Wrench, Metric, 10 pcs., Set (MWS-3510)
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1814850)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-9A)
- BOSCH Slide Hammer Extension (7508)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3094R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3084R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3068R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2112M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3033MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3138R)
- WRIGHT TOOL 3/4 in Drive Impact Socket 7/8 in Size, Standard Socket, black oxide (6828)
- Grey Pneumatic Impact Sockets