Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3054R
Zoro # G5280497
$40.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Length Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.44"
Product Information
- Brand Grey Pneumatic
- MFR # 3054R
- Zoro # G5280497
- UPC # 729440472252
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.44" |
Size | 1-11/16" |
Details
Socket Type | Standard Length Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Impact Socket,1-11/16 In.,3/4 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 13Mm Ratcheting Wrench Wrench Rtchtng, W30353 (W30353)
- PROTO 3/4" Drive Impact Socket Set, Metric, 26 pcs (J72106M)
- PROTO Tool Lanyard, 40 lb., 40 in., Elastic Nylon (JLAN40LBD3LK)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC #13 (C18513)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3060R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3042R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3028R)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2020XD)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (955UMS)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2012R)
- PROTO 1" Drive Retaining Ring Red Plastic Coated (JRR10034)
- Grey Pneumatic Sockets & Ratchets