Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3054D
Zoro # G5280488
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Impact Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.74"
Product Information
- Brand Grey Pneumatic
- MFR # 3054D
- Zoro # G5280488
- UPC # 729440472245
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.74" |
Size | 1-11/16" |
Details
Socket Type | Impact Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Impact Socket,1-11/16 In.,3/4 In.D,6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ball Lock Pin With Mushroom Grip Adjust, D1=8, L=40-50, Stainless Steel 1.4542, High Shear Strength, (K1299.12508050)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Plug, 2 Flutes (015126AS)
- MITUTOYO SPC Connecting Cable, 40 In, w/Data Switch (959149)
- WESTWARD Power Steering Pulley Puller (1MZR8)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3076D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3026D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3062D)
- GREY PNEUMATIC Soc 2-5/16 3/4D Imp 6Pt Dp (3074D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018U)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1113UM)
- WRIGHT TOOL 1 in Drive Impact Socket 2 9/16 in Size, Standard Socket, black oxide (8882)
- Grey Pneumatic Impact Sockets