Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3052R
Zoro # G5278421
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.44"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 3052R
- Zoro # G5278421
- UPC # 729440472221
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.44" |
Size | 1-5/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Impact Socket,1-5/8",3/4"D,6pt. |
Description
Impact Socket,1-5/8 In.,3/4 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, BS, 24x4", Wood Hndl (CF743B)
- WILLIAMS Bahco Bowsaw Blade 24in. Green Ergo (23-24)
- PROTO C-Clamp, Regular Duty, 4" Max. Opening (J404A)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-15MM)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3086R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3084R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1112R)
- GREY PNEUMATIC Soc 2-5/16 3/4D Imp 6Pt Dp (3074D)
- GREY PNEUMATIC 3/8Dr 9Pc Mag Imp (1209G)
- PROTO 3/8 in Drive Flex Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide (J78413MP)
- Grey Pneumatic Impact Sockets