Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3044R
Zoro # G5279316
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Length Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.2"
Product Information
- Brand Grey Pneumatic
- MFR # 3044R
- Zoro # G5279316
- UPC # 729440472016
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.2" |
Size | 1-3/8" |
Details
Socket Type | Standard Length Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Tether Ready | No |
Description
Impact Socket,1-3/8 In.,3/4 In.D,6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING TOOL Carbide Scribe w/ Replacemnt Carbide Tip (KPSC-00)
- NACHI AG 140 Degrees Cobalt Starting Drill - 3.0mm (0710518)
- SUPERIOR STEEL 3# Phillips Head Power Screwdriver Bits - 1 Inch Long, PK 50 (BP103-50PK)
- EKLIND 8 Piece Torx? Fold-Up Torx? Key Set, 25581 (25581)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3060R)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2022UMD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2914F)
- GREY PNEUMATIC 3/8" Drive Impact Hex Driver 6 (1906F)
- SUNEX 3/4" Drive Impact Socket 6 (446D)
- Grey Pneumatic Sockets & Ratchets