Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3034R
Zoro # G5284128
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Length Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.05"
Product Information
- Brand Grey Pneumatic
- MFR # 3034R
- Zoro # G5284128
- UPC # 729440471576
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.05" |
Size | 1-1/16" |
Details
Socket Type | Standard Length Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Impact Socket,1-1/16 In.,3/4 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 3 3/8-16X40 Zinc, Black Satin, Comp: Steel (K0116.3A41X40)
- SUPERIOR PARTS Hook Drill / Power Tool Holder with Metal Clip Belt Replaces Bigg Lugg BL1 (GH7)
- VERMONT GAGE Pin Gage, Minus, 0.197 In, Black (911219700)
- FASTCAP Accuscribe Accuscribe Scribing Tool (ACCUSCRIBE.PRO)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3048R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3094R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3044R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2012D)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (907MG)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2111M)
- PROTO 1 in Drive Impact Socket 55 mm Size 6 pt Standard Depth, Black Oxide (J10055M)
- Grey Pneumatic Sockets & Ratchets