Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3032M
Zoro # G5272867
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Length Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 52mm
Product Information
- Brand Grey Pneumatic
- MFR # 3032M
- Zoro # G5272867
- UPC # 729440471446
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 52mm |
Size | 32mm |
Details
Socket Type | Standard Length Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Impact Socket |
Category Type | Impact Socket |
Tether Ready | No |
Description
Socket,32mm,3/4 In.D,Impact,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1" Drive x 13/16" 4-Point Square Budd Impact Socket (79395)
- WARWOOD TOOL 66 Pinch Point Crow Bar (16090)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 14mm Deep Length, Chrome Socket (D016214)
- VESSEL 3/8" Drive WOOD-COMPO Swivel Ratchet Handle No.HRH3, Natural (HRH3SW)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3041M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3050M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4046MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018U)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018D)
- CRAFTSMAN Sockets, 3/8" Drive 10mm Metric Deep Imp (CMMT15899)
- Grey Pneumatic Sockets & Ratchets