Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3021MD
Zoro # G5275588
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Impact Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 85mm
Product Information
- Brand Grey Pneumatic
- MFR # 3021MD
- Zoro # G5275588
- UPC # 729440470968
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 85mm |
Size | 21mm |
Details
Socket Type | Impact Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Socket,21mm,3/4 In.D,Impact,6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T20 Power Bits (25PK) (48-32-4184)
- MITUTOYO Digital Caliper, 1-9/16" Jaw Depth, Steel (573-721-20)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 6-Point Socket (SHD23014)
- TEKTON 1/2 Inch Drive x 13/16 Inch Deep 12-Point Socket (SHD23221)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3024MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3019MD)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4317S)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3058R)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" MAGNETIC STANDARD (GP2018RG)
- DYNAMIC Tools 3" X 1" Drive, 6 Point Standard Length, Impact Socket (D025388)
- Grey Pneumatic Impact Sockets