Shop All Socket Sets
Grey Pneumatic
3/4" Drive Duo-Socket Set
Mfr # 8129D
Zoro # G5290391
Free Shipping & Returns
$1,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Includes (17) 3/4 Drive 12-Point Deep Length Fractional set of 3.74 Length: 3/4,13/16,7/8,15/16,1,1-1/16,1-1/8,1-3/16,1-1/4,1-5/16,1-3/8,1-7/16,1-1/2,1-9/16,1-5/8,1-11/16,1-3/4; (6) 3/4 Drive 12-Point Deep Length Fractional set of 3.94 Length: 1-13/16,1-7/8,1-15/16,2,2-1/16,2-1/8; (6) 3/4 Drive 12-Point Deep Length Fractional set of 4.13 Length: 2-3/16,2-1/4,2-5/16,2-3/8,2-7/16,2-1/2; (1) Metal Case
- Overall Length Various
- Finish Chrome plated
- Socket Type Impact Deep
Product Information
- Brand Grey Pneumatic
- MFR # 8129D
- Zoro # G5290391
- UPC # 838780001647
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Overall Length | Various |
Size | 3/4,13/16,7/8,15/16,1,1-1/16,1-1/8,1-3/16,1-1/4,1-5/16,1-3/8,1-7/16,1-1/2,1-9/16,1-5/8,1-11/16,1-3/4,1-13/16,1-7/8,1-15/16,2,2-1/16,2-1/8,2-3/16,2-1/4,2-5/16,2-3/8,2-7/16,2-1/2 |
Details
Includes | (17) 3/4 Drive 12-Point Deep Length Fractional set of 3.74 Length: 3/4,13/16,7/8,15/16,1,1-1/16,1-1/8,1-3/16,1-1/4,1-5/16,1-3/8,1-7/16,1-1/2,1-9/16,1-5/8,1-11/16,1-3/4; (6) 3/4 Drive 12-Point Deep Length Fractional set of 3.94 Length: 1-13/16,1-7/8,1-15/16,2,2-1/16,2-1/8; (6) 3/4 Drive 12-Point Deep Length Fractional set of 4.13 Length: 2-3/16,2-1/4,2-5/16,2-3/8,2-7/16,2-1/2; (1) Metal Case |
Finish | Chrome plated |
Socket Type | Impact Deep |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
SAE or Metric | SAE |
Item | Duo-Socket |
Description
Duo-Socket,1/4 In.Dx10mm,Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Keyseat Cutter, HSS, # 850, 8T, 7.5mm Dia. (68210)
- CLESCO 1/4" ID Rh Taper Buff Spindle Steel, Yellow Zinc (BTR-2)
- MAKITA Portable Band Saw, Case (2107FZK)
- X1 TOOLS 3/4 Wide x 10 Long Flat SDS Chisel 1 Chisel by X1 Tools (X1E-CON-SDS-CHI-1060x1)
- GREY PNEUMATIC SKT SET 3/4"DR 6PC HEX DRIVER IM (GP8096H)
- GREY PNEUMATIC 1/2" Drive Socket Set, 19 pcs (1719)
- GREY PNEUMATIC $SKT SET 3/8"DR DEEP 12PC IM (GP1213D)
- GREY PNEUMATIC 1" Drive Socket Set, Metric (9026M)
- GREY PNEUMATIC $81-Pc 3/8" Dr Complete Socket Set (GP1281)
- GREY PNEUMATIC 3/8" Drive Metric, 7 pcs (1297MH)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 1 1/16 in to 1 7/16 in , Zinc Plated (963)
- Grey Pneumatic Socket Sets