Shop All Sockets
Grey Pneumatic
3/4" Drive, 1" SAE Socket, 6 Points
Mfr # 3032D
Zoro # G5273600
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Impact Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.35"
Product Information
- Brand Grey Pneumatic
- MFR # 3032D
- Zoro # G5273600
- UPC # 729440471439
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.35" |
Size | 1" |
Details
Socket Type | Impact Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Socket |
Description
Socket,3/4 In.Dx1 In.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-5/16 in. Sheet Metal Holcutter (14242)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-11' 0)
- DRILL AMERICA #18 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP18)
- HHIP 3 X 1/16 X 1" High Speed Steel Plain Slitting Saw (5071-4204)
- GREY PNEUMATIC SKT 3/4" DRIVE X 5/8" HEX DRIVER IM (GP3920F)
- GREY PNEUMATIC SKT 3/8" DR X 22MM STNDRD IM (GP1022M)
- GREY PNEUMATIC 3/8" Drive, Duo-Socket, 59 pcs (81008MD)
- GREY PNEUMATIC SKT 1/2" DR 1/2" F X 3/4" M ADATER IM (GP2238RA)
- GREY PNEUMATIC 3/4" Drive, 2" SAE Socket, 6 Points (3064R)
- GREY PNEUMATIC SKT 1/2" DRIVE X 14MM DEEP - 12 POINT IM (GP2114MD)
- WESTWARD 3/4 in Drive, 1-3/4" 12 pt SAE Socket, 12 Points (5MX88)
- Grey Pneumatic Sockets & Ratchets