Shop All Socket Extensions
Grey Pneumatic
1"DR X 10" EXTENSION
Mfr # 4010E
Zoro # G6998043
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 1"
Product Information
- Brand Grey Pneumatic
- MFR # 4010E
- Zoro # G6998043
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Output Drive Size | 1" |
Details
SAE or Metric | SAE |
Item | Extension with Pin Hole |
Description
Extension,Pin Hole,1 In. Drive,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 5/64 (54008)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK3 (1991601)
- MILWAUKEE TOOL Heat Gun Accessory Assortment (49-80-0300)
- S & W MANUFACTURING Shrt Plunger, 316SS, Lght-E, 1/2”-13 (SSW10-8SL-316)
- GREY PNEUMATIC Locking Extension Set 1/4" Dr, 3"; 6"; 12" L, 3 Pieces (9703QL)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 32mm, 127mm Length, Chrome plated (2032XMD)
- GREY PNEUMATIC Extension 3/4" Dr, 7" L, 1 Pieces (3007EB)
- GREY PNEUMATIC SKT 3/4" DR X 3" EXTENSION W/ LOCKING PI (GP3003EL)
- GREY PNEUMATIC SKT 1" DRIVE X 13" EXTENSION W/ PIN HOLE (GP4013E)
- GREY PNEUMATIC Deep Socket 1" Drive x 1-1/2", 4.25" Length, Chrome plated (4048DT)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 10 in L, 1 Pieces, Chrome (45145)
- Grey Pneumatic Sockets & Ratchets