Shop All Sockets
Grey Pneumatic
1872BRQ Repair Kit
Mfr # 1000RK
Zoro # G5287530
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- System of Measurement Inch
- Weight 0.2 lb.
- Tether Capable Not Tether Capable
Product Information
- Brand Grey Pneumatic
- MFR # 1000RK
- Zoro # G5287530
- UPC # 729440460006
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | SAE |
System of Measurement | Inch |
Weight | 0.2 lb. |
Item | Repair Kit |
Tether Capable | Not Tether Capable |
Description
Repair Kit,for 1872Brq
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 3/32 (57206)
- DEWALT Cordless Combo Kit, 20.0V, 6 Tools (DCK694P2)
- TEKTON 3/4 Inch Drive x 1-9/16 Inch 12-Point Socket (SHD32240)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1-1/16" (80675)
- GREY PNEUMATIC SKT 1/2" DRIVE X 15/16" EXTRA-DEEP IM (GP2030XD)
- GREY PNEUMATIC STUD REMOVER 3/4" IM (GP2517)
- GREY PNEUMATIC SKT 3/8" DRIVE X 13MM SEMI-DEEP UNVR IM (GP1013UMSD)
- GREY PNEUMATIC 1/2 Drive X 17Mm Deep Duo-Socket - 12 Point (82117MD)
- GREY PNEUMATIC SKT 3/8" DR X 11/16" 12 POINT STNDRD IM (GP1122R)
- GREY PNEUMATIC 1/2" Drive, 1/4, 9/32, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 SAE Socket, 6 Points (1360H)
- K-TOOL INTERNATIONAL Metric Socket Holder, Gray, 3/8" Drive (KTI72477)
- Grey Pneumatic Sockets