Shop All Universal Socket Sets
Grey Pneumatic
1/4" Drive Universal Set, Metric, 12 pcs
Mfr # 9712UMG
Zoro # G6997949
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 12
- Includes (12) 1/4" Surface Drive: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 5.5mm
Product Information
- Brand Grey Pneumatic
- MFR # 9712UMG
- Zoro # G6997949
- Country of Origin Taiwan, Province of China
- Category Universal Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 12 |
Includes | (12) 1/4" Surface Drive: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 5.5mm |
Item | Universal Set |
Description
Univ Set,Magnetic Std,1/4 In.,6 pt.,12 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 1/4 in. X 4 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016016)
- HHIP 11/16" Silver & Demming Drill (5000-0060)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS3127)
- OSG Spiral Point Tap Plug, 3 Flutes (1730801)
- GREY PNEUMATIC 3/8" Drive Standard Length Universal Set, 12 pcs (1212U)
- GREY PNEUMATIC 3/8" Drive Standard Length Universal Set, SAE, 12 pcs (1612U)
- GREY PNEUMATIC 3/8" Drive Universal Socket Set, 12 pcs (1212UD)
- GREY PNEUMATIC 3/8" Drive Standard Length Universal Set, Metric, 10 pcs (1210UM)
- GREY PNEUMATIC 3/8" Drive Semi-Deep Length Universal Set, Metric, 10 pcs (1210UMSD)
- GREY PNEUMATIC 3/8" Drive Universal Socket Set, Metric (1610UM)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 9 pcs (2659)
- Grey Pneumatic Universal Socket Sets