Shop All Impact Sockets
Grey Pneumatic
1/4" Drive Impact Socket Chrome plated
Mfr # 927T
Zoro # G5269166
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Number of Points Star
- Overall Length 1.38"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 927T
- Zoro # G5269166
- UPC # 729440486228
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.38" |
Size | T27 |
Details
SAE or Metric | SAE |
Number of Points | Star |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Internal Star Impact Drivers |
Category Type | Impact Socket |
Finish | Chrome plated |
Tether Ready | No |
Description
Socket,T27,1/4 In.D,Int Impact,Trx
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3/4 In Dr. 12 Pt Socket 41Mm Socket 12Pt 41M, W34841 (W34841)
- WILLIAMS 1/2" Drive Adaptor, SAE, 1 pcs, Industrial Black (SH-130B)
- WESTWARD Half Round File, 8 In. L, Ergo Handle (1NFW2)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1113UM)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (920T)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (930T)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (915T)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010UM)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2155T)
- URREA 1/4" drive 6-point short impact socket 14MM (6914M)
- Grey Pneumatic Impact Sockets