Shop All Impact Sockets
Grey Pneumatic
1/4" Drive Impact Socket Chrome plated
Mfr # 908DS
Zoro # G5284706
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Impact Deep
- SAE or Metric SAE
- Number of Points 6s
- Overall Length 1.97"
Product Information
- Brand Grey Pneumatic
- MFR # 908DS
- Zoro # G5284706
- UPC # 729440485320
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.97" |
Size | 1/4 |
Details
Socket Type | Impact Deep |
SAE or Metric | SAE |
Number of Points | 6s |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Impact Socket |
Category Type | Impact Socket |
Tether Ready | No |
Description
Impact Socket,1/4 In.,1/4 In.D,6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #29 (44099)
- IRWIN Bullseye Level, PK10 (1794487)
- WESTWARD Valve Wheel Wrench, Single-End, 48 In (5PWF0)
- KEO Countersink, 6 Fl, 82 Deg, 1/4, Cobalt (55522)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (914DS)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (916DS)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2908M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3056R)
- GREY PNEUMATIC SOC 5MM 3/8D IMP HEX MALE (1905M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4100R)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-7/16" Deep Length, Impact Socket (D020546)
- Grey Pneumatic Sockets & Ratchets