Shop All Impact Sockets
Grey Pneumatic
1/4" Drive Impact Socket Chrome plated
Mfr # 1414HA
Zoro # G5284721
product price: $7.86
/ea
$7.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 1414HA
- Zoro # G5284721
- UPC # 838780002002
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 2" |
Size | 1/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Hex to Square Drive Drill Chuck Adapters |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Impact Socket,1/4",1/4"D,Adapter M,Blk |
Description
Impact Socket,1/4 In.,1/4 In.D,Adapter M,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 30 ft Tape Measure, 1 in Blade (PG1830UB)
- DRILLCO 10-24, HSS TAPER TAPS - 2000 (20A010CT)
- GARDNER BENDER Lighted Mini Rocker Switch, SPST, 125VAC (GSW-48)
- KRAFT TOOL Edger w/3/4"Groover Bit, 6" x 8" 1/2"R (CC663BT)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030UD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014RG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010MG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022MD)
- TEKTON 1/2 Inch Drive x 11/32 Inch Deep 6-Point Impact Socket (SID23009)
- Grey Pneumatic Impact Sockets