Shop All Sockets
Grey Pneumatic
1/4" Drive, 8mm Metric Socket, 6 Points
Mfr # 89008MD
Zoro # G5290376
original price:
$13.89
17% off
new price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep Length Duo
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 89008MD
- Zoro # G5290376
- UPC # 729440484163
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Size | 8mm |
Details
Socket Type | Deep Length Duo |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Duo-Socket |
Tether Ready | No |
Description
Duo-Socket,1/4 In.Dx13mm,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 12mm 6 Point 15mm Z-series 1/4 Sq. Drive (2400MZ-12)
- KLEIN TOOLS Bolt Cutters with Steel Handles, 30-Inch (63330)
- VEGA Torq-Set 1/4 Insert Bit x 1" Tin (125TS416-TI)
- INNOVATIVE COMPONENTS Star Knob with Screw, 3/8-16 Thread Size, 1.50"L, Steel (GN6C15005S4--21)
- GREY PNEUMATIC 1/4" Drive, 13mm Metric Socket, 6 Points (89013MD)
- GREY PNEUMATIC 1/4" Drive, 10mm Metric Socket, 6 Points (89010MD)
- GREY PNEUMATIC 1/2" Drive, 17mm Metric Socket (2017MF)
- GREY PNEUMATIC SKT 1/2" DRIVE X 33MM EXTRA DEEP IM (GP2033XMD)
- GREY PNEUMATIC SKT 3/4" DRIVE X 33MM EXTRA-LONG IM (GP3433MDL)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/4" MAGNETIC DEEP IM (GP2024DG)
- PROTO 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (J5209MN)
- Grey Pneumatic Sockets