Shop All Sockets
Grey Pneumatic
1/4" Drive, 1/4" SAE Socket, 6 Points
Mfr # 908RG
Zoro # G5287348
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard Length Magnetic
- SAE or Metric SAE
- Number of Points 6
- Overall Length 0.91"
Product Information
- Brand Grey Pneumatic
- MFR # 908RG
- Zoro # G5287348
- UPC # 729440485382
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 0.91" |
Size | 1/4" |
Details
Socket Type | Standard Length Magnetic |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Magnetic Socket |
Tether Ready | No |
Product Type | Standrad Magnetic Socket,1/4" |
Description
Standrad Magnetic Socket,1/4 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Flex, File Board, 2.75x16.5", Grip 53H (9116F)
- J.W. WINCO Vibration Isolation Mount, Thread 3/8-16 (456.3-50-30-42-3/8-55)
- CLE-LINE 3.30mm Cobalt 135 Deg. Jobber Length Drill Bit (C18923)
- DIABLO Diablo 4-1/4in Demo Demon Carbide Teeth (DHS4250CTR)
- GREY PNEUMATIC SKT 3/4" DRIVE X 38MM STANDARD - 12PT IM (GP3138M)
- GREY PNEUMATIC SKT 3/4" DR X 1 7/16 STANDARD IM (GP3046R)
- GREY PNEUMATIC 3/8" Drive, 13mm Metric Socket, 6 Points (1013MSD)
- GREY PNEUMATIC 1" Drive, 24mm Metric Socket, 12 Points (4124M)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" EXTRA-DEEP IM (GP2018XD)
- GREY PNEUMATIC 3/8" Drive, 8mm Metric Socket, 6 Points (1008MSD)
- TEKTON 1/2 Inch Drive x 25 mm 12-Point Socket (SHD22325)
- Grey Pneumatic Sockets