Shop All Sockets
Grey Pneumatic
1/4" Drive, 10mm Metric Socket, 6 Points
Mfr # 89010M
Zoro # G5290260
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard Length Duo
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 89010M
- Zoro # G5290260
- UPC # 729440484231
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Size | 10mm |
Details
Socket Type | Standard Length Duo |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Duo-Socket |
Tether Ready | No |
Description
Duo-Socket,1/4 In.Dx7mm,Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Thumb Lever Air Gun, 18" Extension (900LJ018AA)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 9.00mm (46486)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 8 Foot Reinforced H Aluminum (22-508)
- PROTO Combination Wrench, Metric, 22mm Size (J1222MBASD)
- GREY PNEUMATIC SKT 3/8" DRIVE X 4MM HEX DR IM (GP1904M)
- GREY PNEUMATIC SKT 1/2" DRIVE X 17MM EXTRA DEEP IM (GP2017XMD)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-15/16 DEEP IM (GP3062D)
- GREY PNEUMATIC SKT 3/4" DRIVE X 38MM STANDARD - 12PT IM (GP3138M)
- GREY PNEUMATIC 3/8 Drive X 13/16 Deep Duo-Socket - 6 Point (81026D)
- GREY PNEUMATIC 3/4" Drive, 28mm Metric Socket, 6 Points (3028M)
- PROTO 1/2 in Drive, 1/2" Hex SAE Socket, 6 Points (J5316H)
- Grey Pneumatic Sockets