Shop All Impact Socket Sets
Grey Pneumatic
1/4", 3/8", 1/2" Drive Assorted Internal Star Impact Set, 12 pcs
Mfr # 1234T
Zoro # G5291240
original price:
$81.49
8% off
new price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8", 1/2"
- Number of Pieces 12
- Impact Rated No
Product Information
- Brand Grey Pneumatic
- MFR # 1234T
- Zoro # G5291240
- UPC # 838780000183
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/4", 3/8", 1/2" |
Details
Number of Pieces | 12 |
Item | Assorted Internal Star Impact Set |
Impact Rated | No |
Description
Assorted Internal Star Impact Set,12pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 15/16 inch (651202 15/16)
- DEWALT Battery, Capacity 5 Ah, Li-Ion, 1.5 lb, PK2 (DCBP520-2)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6031)
- GLOBAL INDUSTRIAL Rubber Mallet, 13L (502581)
- GREY PNEUMATIC $29-Pc 3/4" Standard Imp Skt Set (GP8029)
- GREY PNEUMATIC 3/4 IMP SOCKET SET (8313)
- GREY PNEUMATIC SKT IMP SET 72 PC 1/4" SURFACE DR (GP9772)
- GREY PNEUMATIC 1/2" Drive Deep Length Impact Set, SAE, 19 pcs (1319D)
- GREY PNEUMATIC 1" Drive Standard Length Impact Set, Metric, 20 pcs (9020M)
- GREY PNEUMATIC 3/8" Drive Standard Length Impact Set, Metric, 13 pcs (1203M)
- CAPRI TOOLS 1/2 in. Drive Shallow Impact Socket Set, 10 to 27 mm, Metric, 18-Piece (CP55000-18MS)
- Grey Pneumatic Sockets & Ratchets