Shop All Pipe Test Plugs
Grey Pneumatic
1/2"DR 8PC PIPE PLUG
Mfr # 1308P
Zoro # G5287731
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Diameter 5/8"
- Min. Dia. 1/4"
- Type Pipe Plug
Product Information
- Brand Grey Pneumatic
- MFR # 1308P
- Zoro # G5287731
- UPC # 838780002149
- Country of Origin Taiwan, Province of China
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 5/8" |
Min. Dia. | 1/4" |
Details
Type | Pipe Plug |
Item | Pipe Plug Set,1/2"D,8pcs. |
Description
Pipe Plug Set,1/2 In.D,8pcs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K FLUSH VALVE ADJST KIT 3"" (5030BP)
- MERIT BRASS 1/2 In. Lead Free Brass 90 Degree Elbow - FNPT - 125 PSI - Import (XNL101-08)
- BUNN Faucet - Type "Spb (3260.0002)
- WKM DYNACENTRIC Butterfly Valve, Carbon Steel, 8 In (08-B5110-02-S02-11/HL)
- GREY PNEUMATIC 3/8"DR 11PC PIPE PLUG (1211P)
- DALLAS SPECIALTY 4 in. Dal-Caps Cleanout or Test Cap (DC-4)
- OATEY Adj PVC Cleanout, 4", w/Brass Cover (74129)
- DIXON H-Series FNPT, 1/2"-Plug, 1/2"-316SS, Material: 316 stainless steel (H6F6-SS)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-7/8In (52004-1)
- WINTERS Test Plug, 1/4in NPT, 0 to 1000 psi, Brass (STP001LF)
- SHAW PLUGS Expansion Plug, T-Handle, 2 In (52005)
- Grey Pneumatic Plumbing Accessories