Shop All Socket Sets
Grey Pneumatic
1/2" Drive Socket Set, 30 pcs
Mfr # 1430MRD
Zoro # G5269315
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Number of Pieces 30
- Impact Rated No
- Product Type Socket Set,1/2"D,30pcs.
Product Information
- Brand Grey Pneumatic
- MFR # 1430MRD
- Zoro # G5269315
- UPC # 838780000428
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Number of Pieces | 30 |
Item | Socket Set |
Impact Rated | No |
Product Type | Socket Set,1/2"D,30pcs. |
Description
Socket Set,1/2 In.D,30pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Long Drive Pin Punch, 3/8 In Tip, 8 In L (2AJE9)
- KNIPEX Concrete Mesh Cutter, Steel, 37-1/2 In. L (71 82 950)
- DRILL AMERICA m16x2 HSS Metric 4 Flute Plug Hand Tap (T/AP16X2)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC #7 (44977)
- GREY PNEUMATIC 1/2" Drive Metric, 13 pcs (1313UMD)
- GREY PNEUMATIC 1/2" Drive Socket Set, 30 pcs (1512DM)
- GREY PNEUMATIC 3/8" Drive Metric, 13 pcs (1213MG)
- GREY PNEUMATIC $SET 1/2"DR SKT STANDARD 19PC (GP1319)
- GREY PNEUMATIC 1/2" Drive Spindle Nut Set, 5 pcs (1705SN)
- GREY PNEUMATIC SKT SET 3/8" DR 12 PC ASST INTERNAL TOR (GP1234T)
- GREY PNEUMATIC 1/4" Drive Metric, 14 pcs (9298HC)
- Grey Pneumatic Sockets & Ratchets