Shop All Universal Sockets
Grey Pneumatic
1/2" Drive Socket 1-1/4"
Mfr # GP2040UD
Zoro # G502017558
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 1-1/4"
- Number of Points 6
- Type High Torque
Product Information
- Brand Grey Pneumatic
- MFR # GP2040UD
- Zoro # G502017558
- UPC # 729440466619
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 1-1/4" |
Details
Item | Socket |
Number of Points | 6 |
Type | High Torque |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 7mm Hex Metric Socket, 6 Points (J5007MH)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 94 in W x 24 in D (4TCWT2WC)
- LENOX Band Saw Blade, 7 ft. 5-3/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (72023D2B72280)
- WILTON C-Clamp, 3", Iron, Regular Duty, 1800 lb. (540A-3)
- GREY PNEUMATIC DEEP UNIVERSAL 1/4" DR 10MM (GP910UMD)
- GREY PNEUMATIC SKT 1/2" DR X 3/4" STNDRD UNIVERSAL IM (GP2024U)
- GREY PNEUMATIC SKT 3/4" DRIVE X 30MM UNIVERSAL IM (GP3030UM)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" STANDARD UNIVERSA (GP2118U)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/16" STANDARD UNIVER (GP2034U)
- GREY PNEUMATIC SKT 3/4" DRIVE X 15/16" UNIVERSAL IM (GP3030U)
- POWERBUILT 1/2" Drive Universal Joint (642506)
- Grey Pneumatic Sockets & Ratchets