Shop All Socket Sets
Grey Pneumatic
1/2" Drive Metric, 9 pcs
Mfr # 1499UMH
Zoro # G5269735
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Number of Pieces 9
- Drive Size 1/2"
- Measurement Type Metric
Product Information
- Brand Grey Pneumatic
- MFR # 1499UMH
- Zoro # G5269735
- UPC # 838780000442
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Impact Rated | No |
Number of Pieces | 9 |
Measurement Type | Metric |
Item | Socket Set |
Description
Socket Set,1/2 In.D,Metric Univ,9pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33118)
- GREENLEE 10-1/2" Ratchet Action Cable Cutter, Center Cut (759)
- BESSEY Spring Clamp, Steel, 1" (XM3)
- PROTO Prick Punch, S2, 5 In L (J445/16S2)
- GREY PNEUMATIC 1/2" Drive Socket Set, 24 pcs (1324D)
- GREY PNEUMATIC SKT SET 1" DRIVE 10 PIECE WHEEL SERVICE (GP9152)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1213)
- GREY PNEUMATIC 3/8" Drive Metric, 13 pcs (1213MG)
- GREY PNEUMATIC 1/4" Drive Socket Set, 10 pcs (9710D)
- GREY PNEUMATIC SKT SET 3/8" DR 7PC 6" FRACT HEX DRVR IM (GP1267H)
- PERFORMANCE TOOL 40-Piece 1/4" and 3/8" Drive Socket Set (W1173)
- Grey Pneumatic Sockets & Ratchets