Shop All Impact Socket Extensions
Grey Pneumatic
1/2" Drive Impact Socket, SAE, Chrome plated, 1.50" L
Mfr # 2120ET
Zoro # G5269927
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type External Star Impact
- SAE or Metric SAE
- Number of Points ET
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 2120ET
- Zoro # G5269927
- UPC # 729440467753
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 1.50" |
Size | E20 |
Details
Socket Type | External Star Impact |
SAE or Metric | SAE |
Number of Points | ET |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket,E20,1/2 In.D,External L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/16"x1" Carbide Tipped Annular Cutter (CTC5-530-136)
- BNS Hole Measuring Attachment with Indicator Mount (599-7739-3)
- J.W. WINCO GN351.1-79-57-1/2X13-55 Rubber Bumper 2 Threaded Studs (351.1-79-57-1/2-55)
- HHIP 5" SUPEr-Lock Vise For NC/CNC Machines (3900-0171)
- GREY PNEUMATIC 1/2" Drive Impact Socket, SAE, Chrome plated, 1.77" L (2124ET)
- GREY PNEUMATIC 1/2" Drive Impact Socket, SAE, Chrome plated, 1.50" L (2118ET)
- GREY PNEUMATIC 1/4" Drive Impact Socket, SAE, Chrome plated, 0.98" L (910ET)
- GREY PNEUMATIC 1/4" Drive Impact Socket, 1/4"D, External Torx, 8pcs., SAE, Chrome plated, 0.98" L (998ET)
- GREY PNEUMATIC SKT 1/4" DR. X 24" IMPACT LOCKING EXTENS (GP964QL)
- GREY PNEUMATIC 3/8" Drive 4 Piece Impact Extension Set (1104E)
- URREA Impact extension 1/2"X5" (7181P)
- Grey Pneumatic Impact Socket Extensions