Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2910M
Zoro # G5284539
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 75mm
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 2910M
- Zoro # G5284539
- UPC # 729440470005
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 75mm |
Size | 10mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Hex Socket |
Finish | Chrome plated |
Socket Type | Impact Hex |
Tether Ready | No |
Description
Socket,10mm,1/2 In.D,Impact,Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 5 1/2-13 Zinc, Black Satin, Comp: Steel (K0116.5A51)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 3/4"x3/4"x4" (C60231)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- L (46782)
- RIDGID Handwheel, Carriage 1224 (40147)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2917M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2907M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2915M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2033MD)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (911MS)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2134MD)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/2 in Size, Deep Socket, Black Phosphate (49-66-6512)
- Grey Pneumatic Impact Sockets