Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2908M
Zoro # G5270548
$14.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 75mm
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 2908M
- Zoro # G5270548
- UPC # 729440469863
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 75mm |
Size | 8mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Impact Hex |
Category Type | Hex Socket |
Tether Ready | No |
Description
Socket,8mm,1/2 In.D,Impact,Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Chisel Wood St 3Pc 1/2-3/4-1In (JL13210)
- EXAIR Air Gun Nozzle, Safety, 1 In. L (1109SS-NPT)
- MITUTOYO Mhk-25Vr (153-202)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #31 (C18084)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2915M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2914M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2919M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028D)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (913UMS)
- GREY PNEUMATIC 1/2" Drive Deep Socket 24mm Socket (2017MD)
- TEKTON 1/2 Inch Drive x 31 mm 6-Point Impact Socket (SID22131)
- Grey Pneumatic Sockets & Ratchets