Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2145T
Zoro # G5269050
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Internal Star Impact Drivers
- SAE or Metric SAE
- Number of Points Star
- Overall Length 2.95"
Product Information
- Brand Grey Pneumatic
- MFR # 2145T
- Zoro # G5269050
- UPC # 729440468576
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2.95" |
Size | T45 |
Details
Socket Type | Internal Star Impact Drivers |
SAE or Metric | SAE |
Number of Points | Star |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Socket,T45,1/2"D,Int Impact,Trx Lg M |
Description
Socket,T45,1/2 In.D,Int Impact,Trx Lg M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS 3/8" Drive, 27mm Metric Socket, 6 Points (ASS2127)
- PROTO General Purpose Square Screwdriver #0 Round (JS0005R)
- HYDE 4" Multi-Purpose Wallpaper Shaver/Scraper (33110)
- URREA Angle air polisher 7" (UP869P)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2170T)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2150T)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2155T)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1114R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4030M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2113M)
- PROTO 1/2 in Drive Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (J7318H)
- Grey Pneumatic Sockets & Ratchets