Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2142R
Zoro # G5278738
product price: $12.05
/ea
$12.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length Impact
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1.97"
Product Information
- Brand Grey Pneumatic
- MFR # 2142R
- Zoro # G5278738
- UPC # 729440468545
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.97" |
Size | 1-5/16 |
Details
Socket Type | Standard Length Impact |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Impact Socket |
Category Type | Impact Socket |
Tether Ready | No |
Description
Impact Socket,1-5/16 In.,1/2 In.D,12pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Diablo 4-1/4in Demo Demon Carbide Teeth (DHS4250CTR)
- MARSHALLTOWN Trowel Finish 12X4In Resilient (FT372R)
- WRIGHT TOOL 3/4 in Drive, 42mm 12 pt Metric Socket, 12 Points (61-42MM)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 19mm 12 pt Metric Socket, 12 Points (2319)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2130R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2120R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2142D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2148R)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 18mm (84468)
- Grey Pneumatic Impact Sockets