Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2140D
Zoro # G5280880
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3.54"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 2140D
- Zoro # G5280880
- UPC # 729440468484
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.54" |
Size | 1-1/4 |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Finish | Chrome plated |
Tether Ready | No |
Description
Impact Socket,1-1/4 In.,1/2 In.D,12pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL Empire em81.9 Tool Box Level, 9 in L, 3-Vial, Magnetic, Aluminum (EM81.9)
- WESTWARD 7/32" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL52)
- GENERAL TOOLS Magnetic Pickup with Pivot Joint, 13 In (394)
- CASE CUTLERY Knife, Amber Bone Ss Sod Buster Jr. (00245)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2148D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2130D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2122D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016UM)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MDG)
- GREY PNEUMATIC SOC 4MM 3/8D IMP HEX MALE (1904M)
- PROTO 3/8 in Drive Flex Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (J77415MP)
- Grey Pneumatic Impact Sockets