Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2138R
Zoro # G5279760
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length Impact
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1.97"
Product Information
- Brand Grey Pneumatic
- MFR # 2138R
- Zoro # G5279760
- UPC # 729440468453
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.97" |
Size | 1-3/16 |
Details
Socket Type | Standard Length Impact |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Impact Socket |
Category Type | Impact Socket |
Tether Ready | No |
Description
Impact Socket,1-3/16 In.,1/2 In.D,12pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITL 1000V Insulated 1/2-inch Drive Torque Wrench Set, 7-Piece (00025)
- WOODOWL Standard Ship Auger 7.5" x 1/2" (02705)
- DRILL AMERICA 4-5MT Morse Taper Sleeve (DEWS4-5)
- STARRETT Bi-Metal Fast Cut Hole Saw 25/32" (20mm) (FCH2532-G)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2128R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2146R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2140R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3056D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2124D)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" MAGNETIC STANDARD (GP2018RG)
- WRIGHT TOOL 3/4 in Drive Impact Socket 32 mm Size, Standard Socket, black oxide (67H-32MM)
- Grey Pneumatic Sockets & Ratchets